Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Arrowhead Tweezers for Small Parts Handling

Catalog No. 18100838 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (Metric):
127 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
18-100-838 127 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-100-838 Supplier Excelta™ Supplier No. AHSASE
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Triangle shape of the tip adds strength

  • Antimagnetic stainless steel
  • Finger serrations for excellent control
  • Straight arrowhead tip

Specifications

Product Type Tweezers, Arrowhead
Length (English) 5 in.
Length (Metric) 127 mm
Material Stainless Steel
Height (English) 0.015 in.
Height (Metric) 0.03 cm
Quantity Each
Tip Style Straight Serrated, Arrowhead
Width (English) 0.32 in.
Width (Metric) 0.81 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.