Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Bench Brushes

Catalog No. p-4591520 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (Metric):
21.6 cm
25.4 cm
Bristle Type:
Half Hard
Half Soft
Soft
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Bristle Type
17-467-504 21.6 cm Half Hard
17-467-506 25.4 cm Half Soft
17-467-505 25.4 cm Soft
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-467-504 Supplier Excelta™ Supplier No. 186

With four rows of bristles that will not shed

  • Wooden handle
  • All ESD safe except 8.5 in. long brush

Specifications

Product Type Bench Brush
Bristle Material Nylon
Bristle Type Half Hard
Handle Material Wood
Color White
Length (English) 8.5 in.
Length (English) Bristle 3.75 in.
Length (Metric) 21.6 cm
Length (Metric) Bristle 9.5 cm
No. of Bristle Rows 4
Precision Fine
Width (English) Bristle 0.5 in.
Width (Metric) Bristle 1.27 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.