Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Excelta™ Carbofib™ Extreme Precision Replacement Tips for 169A-RT Tweezers

Catalog No. 18100926 Shop All Excelta Corporation Products
Change view
Click to view available options
Replacement tips for 169-RT tweezers
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
18-100-926 Replacement tips for 169-RT tweezers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-100-926 Supplier Excelta™ Supplier No. 169ARTX

missing translation for 'validMainframeMsg'

Set of replacement tips for 169A-RT tweezers

  • Includes two tips and three screws
  • Tip size: 0.5 x 0.3mm (0.020 x 0.012 in.)

Specifications

Product Type Replacement tips
Dimensions (L x W) 0.5 x 0.3 mm (0.020 x 0.012 in.)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.