Learn More
Description
- 40% cobalt alloy for strength and durability
- Radius inside tip edges to prevent marring
- Finger grooves for added gripping power
- Working temperature: 500°C
Specifications
Specifications
| Product Type | Forceps, Cobaltima |
| Length (English) | 4.25 in. |
| Length (Metric) | 108 mm |
| Material | Cobalt Alloy |
| Height (English) | 0.01 in. |
| Height (Metric) | 0.0254 cm |
| Quantity | Each |
| Tip Style | Straight Tapered, Very Fine |
| Width (English) | 0.32 in. |
| Width (Metric) | 0.812 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.