Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Cobaltima™ Forceps with Extreme Fine Points

Catalog No. 18100809 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (Metric):
108 mm
114 mm
120 mm
Tip Style:
Angled Micro Fine Oblique Bent, Fine
Curved Tapered, Very Fine
Straight Tapered, Strong Fine
Straight Tapered, Very Fine
Width (Metric):
0.812 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Tip Style Width (Metric)
18-100-809 120 mm Straight Tapered, Strong Fine 0.812 cm
17-467-162 108 mm Straight Tapered, Very Fine 0.812 cm
17-467-194 114 mm Curved Tapered, Very Fine 0.812 cm
17-467-263 114 mm Angled Micro Fine Oblique Bent, Fine 0.812 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 18-100-809 Supplier Excelta™ Supplier No. 2CO
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

With ultra fine tips that are suited for microscopy

  • 40% cobalt alloy for strength and durability
  • Radius inside tip edges to prevent marring
  • Finger grooves for added gripping power
  • Working temperature: 500°C

Specifications

Product Type Forceps, Cobaltima
Length (English) 4.75 in.
Length (Metric) 120 mm
Material Cobalt Alloy
Height (English) 0.01 in.
Height (Metric) 0.0254 cm
Quantity Each
Tip Style Straight Tapered, Strong Fine
Width (English) 0.32 in.
Width (Metric) 0.812 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.