Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Conductive Plastic Handling Tweezers

Catalog No. 18100815 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (Metric):
114 mm
117 mm
120 mm
Tip Style:
Angled, Sharp
Narrow Straight Duckbilled, Wide
Narrow Straight, Flat Round
Straight Tapered Duckbilled Blunt, Flat
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Tip Style
18-100-815 117 mm Straight Tapered Duckbilled Blunt, Flat
17-467-185 120 mm Angled, Sharp
17-467-250 114 mm Narrow Straight Duckbilled, Wide
17-467-349 117 mm Narrow Straight, Flat Round
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 18-100-815 Supplier Excelta™ Supplier No. 2AESD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

High temperature-resistant plastic

  • Material: Plastic
  • Temperature resistant to 100°C (212°F)
  • Color: Black/Gray

Specifications

Product Type Tweezers, Conductive
Length (English) 4.6 in.
Length (Metric) 117 mm
Material Plastic
Quantity Each
Tip Style Straight Tapered Duckbilled Blunt, Flat
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.