Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Copolymer Tip Tweezers

Catalog No. p-4591396
Click to view available options
Tip Style:
Fine
Flat
Round
Round or Flat
Material:
Copolymer
Stainless Steel
Width (English):
0.020 in.
0.080 in.
Width (English) Tip:
0.02 in.
0.08 in.

Stainless-steel screw-on replaceable tips

These are made of a special blend of static dissipative plastics without the use of carbon fibers.

  • ESD and Cleanroom safe
  • Temperature resistant to 90°C
  • Replaceable tips
  • Silicon and chloride free

Specifications

Tip Style Round
Length (English) 5 in.
Material Stainless Steel
Length (Metric) 127 mm
Product Type Tweezers
Quantity (No. per Case) Each
Precision Extreme
Width (English) Tip 0.08 in.
Width (Metric) Tip 0.2 cm
Dimensions (L x W) 5 x 0.080 in. (12.7 x 2 mm)
Width (Metric) 2 mm
Width (English) 0.080 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.