Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Delrin Tip Tweezers

Catalog No. 17456025 Shop All Excelta Corporation Products
Change view
Click to view available options
Tip Style:
Medium
Material:
Stainless Steel
Width (English):
0.40 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style Material Width (English)
17-456-025 Medium Stainless Steel 0.40 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-456-025 Supplier Excelta™ Supplier No. 159BRTW
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

With replaceable tips - temperature resistant to 185°F.

  • Electrically insulative
  • Temperature resistance to 175°C (347°F)
  • Resistant to chemicals and solvents
  • Made in Italy

Specifications

Product Type Tweezers
Length (English) 5 in.
Length (Metric) 127 mm
Material Stainless Steel
Dimensions (L x W) 5 x 0.40 in. (12.7 x 1 cm)
Height (English) 0.015 in.
Height (Metric) 0.038 cm
Quantity Each
Tip Style Medium
Width (English) 0.40 in.
Width (Metric) 1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.