Learn More
Excelta™ Electronic Style Tweezers with Straight Tips with Medium Serrated Points
Shop All Excelta Corporation ProductsDescription
- Made from 300 series stainless steel
- High molybdenum concentration for resistance to many acids
Specifications
Specifications
| Length (English) | 4.5 in. |
| Length (Metric) | 114 mm |
| Material | Stainless Steel |
| For Use With (Application) | For easy gripping and handling of small parts |
| Height (English) | 0.015 in. |
| Height (Metric) | 0.03 cm |
| Quantity | Each |
| Tip Style | Straight, Medium Serrated |
| Width (English) | 0.32 in. |
| Width (Metric) | 0.81 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.