Learn More
Excelta™ Precision Tweezers with Tapered Tips with High Precision Points
Shop All Excelta Corporation ProductsDescription
- Antimagnetic stainless steel
- Straight tapered ultra-fine tip enhances visibility under microscopes
- Overall length: 4.25 in.
Specifications
Specifications
| Length (English) | 4.5 in. |
| Length (Metric) | 114 mm |
| Material | Stainless Steel |
| For Use With (Application) | For working under a scope |
| Height (English) | 0.015 in. |
| Height (Metric) | 0.038 cm |
| Quantity | 1 Ea. |
| Style | Microscopic |
| Tip Style | Straight Tapered, Ultra Fine |
| Width (English) | 0.32 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.