Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Electronic Style Tweezers With Anti-Crush Feature

Catalog No. 17467270 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (Metric):
120 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
17-467-270 120 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-467-270 Supplier Excelta™ Supplier No. 52ASA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For general assembly and light magnification

  • High Precision
  • NEVERUST™ stainless steel

Specifications

Product Type Tweezers, Electronic
Length (English) 4.75 in.
Length (Metric) 120 mm
Material Stainless Steel, Neverrust™
Height (English) 0.015 in.
Height (Metric) 0.038 cm
Quantity Each
Tip Style Flat, Round
Width (English) 0.32 in.
Width (Metric) 0.81 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.