Learn More
Description
- One, Two and Three Swiss Precision
- Present in NEVERUST™, Carbon steel and Stainless-steel material
Specifications
Specifications
| Length (English) | 5.5 in. |
| Length (Metric) | 139 mm |
| Material | Stainless Steel |
| Height (English) | 0.015 in. |
| Height (Metric) | 0.03 cm |
| Quantity | Each |
| Tip Style | Long Oblique Angle, Precision |
| Width (English) | 0.32 in. |
| Width (Metric) | 0.81 cm |
| Product Type | Tweezers, Electronic |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.