Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Ultra Precision (Five Star) ESD Safe Ceramic Tip Tweezers

Catalog No. 18100903 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (Metric):
138 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
18-100-903 138 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-100-903 Supplier Excelta™ Supplier No. 2ACEESD

missing translation for 'validMainframeMsg'

Offers good thermal insulation for soldering purposes

  • Flat tipped with straight paddle tip points
  • Made of Zirconia ceramic
  • Non-magnetic and chemically inert
  • Working temperature of over 2000°F

Specifications

Product Type Tweezers, Ceramic tip ESD safe
Length (English) 5.5 in.
Length (Metric) 138 mm
Material Zirconia Ceramic
Height (English) 0.06 in.
Height (Metric) 1.5 mm
Tip Style Straight, Flat
Width (English) 0.39 in.
Width (Metric) 10 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.