Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Excelta™ Extreme Precision (Four Star) Carbofib Tip Tweezers for Lens Handling

Catalog No. 18100918 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (Metric):
125 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
18-100-918 125 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-100-918 Supplier Excelta™ Supplier No. 159LH

Ideal for handling delicate lens without scratching or marring

Specifications

Length (English) 5 in.
Length (Metric) 125 mm
Material Stainless Steel, Carbofib™
For Use With (Application) Handling delicate lens without scratching or marring
Height (English) 0.06 in.
Height (Metric) 1.5 mm
Tip Style Straight, Fine Soft
Width (English) 0.32 in.
Width (Metric) 8 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.