Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Excelta™ Extreme Precision Heat-Resistant Cleaning Brushes
With soft non-shedding nylon fibers set into Delrin handles for working on delicate parts
Supplier: Excelta™ 211DN
Description
- Delrin handles
- Heat resistant to 250°F
- Overall Length: 4.5 in.
Specifications
Brush | |
POM | |
Autoclavable | |
1.27 cm | |
4.5 in. | |
11.43 cm | |
Extreme | |
0.5 in. |
Nylon | |
Straight | |
0.5 in. | |
Soft non-shedding nylon fibers set into delrin handles for working on delicate parts | |
1 in. | |
2.54 cm | |
0.5 in. (12.7 mm) | |
1.27 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction