Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Excelta™ Extreme Precision Miniature Straight Fine Point Tweezers

Catalog No. 18100900 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (Metric):
80 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
18-100-900 80 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-100-900 Supplier Excelta™ Supplier No. M179ART
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For work under magnification where delicate parts and wires must not be scratched

  • Made of anti-magnetic copolymer/Stainless steel
  • Silicone and chloride free
  • Overall length: 80mm (3.13 in.)

Specifications

Length (English) 3.13 in.
Length (Metric) 80 mm
Material Copolymer/Stainless Steel
Height (English) 0.75 in.
Height (Metric) 18.75 mm
Tip Style Straight, Fine
Width (English) 1 in.
Width (Metric) 25 mm
Product Type Tweezers, Extreme Precision fine point
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.