Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Excelta™ Fine Precision 110 deg Angulated Round Tip Cutting Tweezers

Catalog No. 18100913 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (Metric):
115 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
18-100-913 115 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-100-913 Supplier Excelta™ Supplier No. 15ARWPEPB

missing translation for 'validMainframeMsg'

For general purpose cutting of soft wire up to 0.25mm (0.010 in.) capacity

  • Made of Carbon Steel with flame hardened tips
  • Features parallel cutting blades
  • Rounded head for better visibility
  • Type of cut: Flush

Specifications

Product Type Tweezers, Fine precision 110° angulated round tip cutting
Length (English) 4.5 in.
Length (Metric) 115 mm
Material Carbon Steel
Height (English) 0.10 in.
Height (Metric) 2.5 mm
Tip Style 110° Angulated Round
Width (English) 0.393 in.
Width (Metric) 10 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.