Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Excelta™ General Precision Very Fine Straight Pointed Tweezers

Catalog No. 18100902 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (Metric):
113 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
18-100-902 113 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-100-902 Supplier Excelta™ Supplier No. 1SSE
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed for bending and handling very fine wires and components

  • Made of Stainless steel
  • Overall length: 115mm (4.5 in.)

Specifications

Length (English) 4.5 in.
Length (Metric) 113 mm
Material Stainless Steel
For Use With (Application) Bending, Handling very fine wires and components
Tip Style Fine straight precision pointed
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.