Learn More
Excelta™ General-Purpose Tweezers with Angle Tips with Medium Fine Serrated Points
Shop All Excelta Corporation ProductsDescription
- Double cut inside serrations provide superior gripping when handling small parts
- Outside finger serrations for easy handling
- Length: 5.5 in. (14cm)
Specifications
Specifications
| Length (English) | 5.5 in. |
| Length (Metric) | 140 mm |
| Material | Stainless Steel, Neverrust™ |
| Quantity | Each |
| Tip Style | Angled |
| Width (English) | 0.3 in. |
| Width (Metric) | 0.81 cm |
| Product Type | Tweezers, General Purpose |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.