Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ General-Purpose Tweezers with Straight Tips

Catalog No. p-4579587
Click to view available options
Length (English):
6 in.
8 in.
12 in.
Tip Style:
Straight, Blunt, Serrated
Straight, Broad, Serrated
Material:
Stainless Steel
Stainless Steel, Neverrust™
Precision:
Fine
General
High

General-Purpose Tweezers with Straight Tips feature a serrated design for better grip and handling.

  • Anti-magnetic stainless-steel
  • Straight broad serrated tips
  • High concentration of molybdenum provides high resistance to many acids

Specifications

Tip Style Straight, Blunt, Serrated
Length (English) 12 in.
Material Stainless Steel
Length (Metric) 305 mm
Product Type Tweezers, General Purpose
Quantity (No. per Case) 1 Ea.
Precision General
Style Jeweler
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.