Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ General-Purpose Tweezers with Straight Tips with Medium Points

Catalog No. 17467316 Shop All Excelta Corporation Products
Change view
Click to view available options
Product Type:
Tweezers, Smooth Jaw
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
17-467-316 Tweezers, Smooth Jaw
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-467-316 Supplier Excelta™ Supplier No. 231SASE
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For handling small and delicate parts

  • Straight medium tip
  • Length: 4.75 in. (12cm)
  • Stainless steel
  • Made from 300 series Stainless Steel
  • Resistant to many acids

Specifications

Length (English) 4.75 in.
Length (Metric) 120 mm
Material Stainless Steel
For Use With (Application) For handling small and delicate parts
Height (English) 0.015 in.
Height (Metric) 0.038 cm
Quantity Each
Tip Style Straight, Medium
Width (English) 0.32 in.
Width (Metric) 0.81 cm
Product Type Tweezers, Smooth Jaw
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.