Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ General-Purpose Tweezers with Strong Tips

Catalog No. 18100835 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (English):
4.87 in.
5 in.
Tip Style:
Straight, Medium
Straight, Strong
Material:
Anti-magnetic Stainless Steel
Carbon Steel, Nickel Plated
Stainless Steel
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Tip Style Material
18-100-835 4.87 in. Straight, Medium Carbon Steel, Nickel Plated
17-447-102 4.87 in. Straight, Medium Anti-magnetic Stainless Steel
17-447-104 4.87 in. Straight, Medium Anti-magnetic Stainless Steel
17-447-136 5 in. Straight, Strong Anti-magnetic Stainless Steel
18-100-831 5 in. Straight, Medium Carbon Steel, Nickel Plated
18-100-833 4.87 in. Straight, Medium Stainless Steel
18-100-832 4.87 in. Straight, Medium Stainless Steel
18-100-834 5 in. Straight, Medium Anti-magnetic Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 18-100-835 Supplier Excelta™ Supplier No. AASE
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed to be used without magnification

  • Strong tips for long life
  • Anti-magnetic
  • Straight tips with medium points

Specifications

Product Type Tweezers, General Purpose
Length (English) 4.87 in.
Length (Metric) 123.6 mm
Material Carbon Steel, Nickel Plated
For Use With (Application) For use without magnification
Height (English) 0.015 in.
Height (Metric) 0.038 cm
Quantity Each
Style Boyle 5
Tip Style Straight, Medium
Width (English) 0.32 in.
Width (Metric) 0.81 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.