Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ High-Precision ESD Safe Brushes

Catalog No. 17467533 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (English):
3.5 in.
4.5 in.
4.75 in.
5.5 in.
5.75 in.
6 in.
6.75 in.
Product Type:
Applicator Brush
Cleaning Brush
ESD Safe Brush
Instrument Cleaning Brush
Toothbrush
Length (English) Brush:
0.12 in.
0.18 in.
0.19 in.
0.25 in.
0.32 in.
0.38 in.
0.5 in.
1.25 in.
1.5 in.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Product Type Length (English) Brush
17-467-533 4.5 in. Applicator Brush 0.38 in.
17-467-510 5.75 in. Cleaning Brush 1.5 in.
17-467-511 6.75 in. Toothbrush 1.25 in.
17-467-508 6 in. Cleaning Brush 0.5 in.
17-467-516 5.5 in. Instrument Cleaning Brush 0.25 in.
17-467-525 4.75 in. ESD Safe Brush 0.18 in.
17-467-524 3.5 in. ESD Safe Brush 0.12 in.
17-467-526 4.75 in. ESD Safe Brush 0.32 in.
17-467-527 6 in. ESD Safe Brush 0.38 in.
17-467-532 4.5 in. Applicator Brush 0.19 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 17-467-533 Supplier Excelta™ Supplier No. 215H
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Bristles are mechanically clamped into handle for maximum fiber retention without use of adhesives that could contaminate work areas

  • Stainless-steel or plastic handles
  • Horse hair bristles

Specifications

Product Type Applicator Brush
Handle Type Double-ended: Short Flat End, Extra Stiff Chiseled End
Diameter (English) Handle 0.375 in.
Diameter (Metric) Handle 9.5 mm
Length (English) 4.5 in.
Length (English) Brush 0.38 in.
Length (Metric) 11.43 cm
Precision Fine
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.