Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Excelta™ High Precision Neverust™ StainlessSteel Straight Tapered Flat Pointed Tweezers w/PTFE Tips

Catalog No. 18100906 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (Metric):
120 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
18-100-906 120 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-100-906 Supplier Excelta™ Supplier No. 2ASAPITC15
Add to Cart
Add to Cart

For handling labels or SMD components

  • Includes 1.5mil PTFE coated tips for scratchless gripping
  • With fine precision points
  • Overall length: 120mm (4.75 in.)

Specifications

Length (English) 4.75 in.
Length (Metric) 120 mm
Material Stainless Steel, PTFE coated
For Use With (Application) Handling labels or SMD components
Height (English) 0.06 in.
Height (Metric) 1.5 mm
Tip Style Straight Tapered, Flat
Width (English) 0.393 in.
Width (Metric) 10 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.