Learn More
Excelta™ High Precision (Three Star) Straight Tapered Flat Pointed Tweezers with PTFE Coated Tips
Shop All Excelta Corporation ProductsDescription
- Made from anti-magnetic Neverust™ Stainless Steel
- Includes 1.5 and 3 mil rubber coated PTFE tips for scratchless gripping
- With high precision points
- Overall length: 120 mm (4.75 in.)
Specifications
Specifications
| Product Type | Tweezers, Flat pointed |
| Length (English) | 4.75 in. |
| Length (Metric) | 120 mm |
| Material | Stainless Steel, PTFE coated |
| For Use With (Application) | Handling labels or SMD components |
| Height (English) | 0.06 in. |
| Height (Metric) | 1.5 mm |
| Quantity | 12 Pk. |
| Style | High-precision |
| Tip Size | 1.5 mil |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.