Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ High Precision (Three Star) Straight Tapered Flat Pointed Tweezers with PTFE Coated Tips

Catalog No. 18100908 Shop All Excelta Corporation Products
Change view
Click to view available options
Tip Size:
1.5 mil
3 mil
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Size
18-100-908 3 mil
18-100-907 1.5 mil
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-100-908 Supplier Excelta™ Supplier No. 2ASATC30
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

High Precision (Three Star) Straight Tapered Flat Pointed Tweezers with PTFE Coated Tips for handling labels or SMD components.

  • Made from anti-magnetic Neverust™ Stainless Steel
  • Includes 1.5 and 3 mil rubber coated PTFE tips for scratchless gripping
  • With high precision points
  • Overall length: 120 mm (4.75 in.)

Specifications

Product Type Tweezers, Flat pointed
Length (English) 4.75 in.
Length (Metric) 120 mm
Material Stainless Steel, PTFE coated
For Use With (Application) Handling labels or SMD components
Height (English) 0.06 in.
Height (Metric) 1.5 mm
Quantity 12 Pk.
Style High-precision
Tip Size 3 mil
Tip Style Straight Tapered, Flat
Width (English) 0.393 in.
Width (Metric) 10 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.