Learn More
Description
Specifications
Specifications
| Color | Green |
| Product Type | Micro Spatula |
| For Use With (Application) | Used to apply lubricants to small moving parts and for applying adhesives during electronic |
| Length (English) | 2.5 in. |
| Precision | High |
| Includes | Plastic handle |
| Handle Material | Plastic |
| Material | Stainless Steel (440) |
| Length (Metric) | 6.4 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.