Learn More
Description
- High precision
- ESD safe aluminum handle
- Tips are made of AISI 1075 Carbon Steel
Specifications
Specifications
| Quantity | 5 Pk. |
| Color | Yellow, Red, Green, Blue and Black (overall) |
| Product Type | Micro Spatula |
| For Use With (Application) | Used to apply lubricants to small moving parts and for applying adhesives during electronic |
| Length (English) | 2.5 in. |
| Precision | High |
| Includes | 5 Spatulas (260A-ESD, 260B-ESD, 260C-ESD, 260D-ESD and 260E-ESD) |
| Handle Material | Aluminum |
| Material | Aluminum |
| Handle Type | ESD Safe Handle |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.