Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Miniature Tweezers

Catalog No. p-4591475
Click to view available options
Length (English):
2.75 in.
3.12 in.
3.13 in.
3.5 in.
Tip Style:
Straight, Precision Very Fine
Tapered Precision, Extra Fine
Tapered, Fine
Material:
Stainless Steel
Stainless Steel, Neverrust™

The shorter length of these tweezers makes them well suited to the limited working area of a microscope

High-precision stainless steel.

Specifications

Tip Style Tapered, Fine
Length (English) 3.5 in.
Material Stainless Steel
Length (Metric) 89 mm
Product Type Tweezers, Miniature
Quantity (No. per Case) Each
For Use With (Application) For microscopy
Height (English) Body 0.015 in.
Height (Metric) Body 0.038 cm
Precision High
Width (English) Body 0.25 in.
Width (Metric) Body 0.63 cm
Style 4A
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.