Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Mixing Spatulas, Wooden Handle

Catalog No. 17456003 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (Metric):
21.59 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
17-456-003 21.59 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-456-003 Supplier Excelta™ Supplier No. 345
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Large Paddle

  • Material: AISI 440
  • Handle type: Wooden
  • Overall length: 200 mm (8 in.)
  • Tip dimensions: 15.75 mm x 119 mm (0.63 in. x 4.75 in.)
  • Features: Large mixing spatula

Specifications

Product Type Spatula, Mixing
For Use With (Application) Mixing and potting purpose
Length (English) Blade 4.75 in.
Length (English) 8.5 in.
Length (Metric) Blade 12.06 cm
Precision Fine
Width (English) Blade 0.63 in.
Width (Metric) Blade 1.6 cm
Handle Material Wood
Material Stainless Steel
Length (Metric) 21.59 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.