Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Neverust™ Stainless Steel High Precision Straight Tapered Flat Pointed Tweezers

Catalog No. 18100905 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (Metric):
120 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
18-100-905 120 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-100-905 Supplier Excelta™ Supplier No. 2ASALH
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Neverust™ Stainless Steel High Precision Straight Tapered Flat Pointed Tweezers for handling delicate contact lens.

  • Made from anti-magnetic Neverust™ Stainless Steel
  • Includes rubber coated tips
  • With high precision points
  • Overall length: 120 mm (4.75 in.)

Specifications

Length (English) 4.75 in.
Length (Metric) 120 mm
Material Neverust Stainless Steel, Anti-Magnetic (Tweezer), Rubber coated tips
Height (English) 0.06 in.
Height (Metric) 1.5 mm
Quantity 1 Ea.
Style High-precision
Tip Style Straight Tapered, Flat
Width (English) 0.393 in.
Width (Metric) 10 mm
Product Type Tweezers, Neverust™ Stainless Steel/Anti-Magnetic with PTFE Tips
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.