Learn More
Excelta™ Excelta™ Ultra Precision PEEK Replacement Tips for 162D-RT Tweezers
Shop All Excelta Corporation ProductsDescription
- Includes two tips and four screws
- Ultra Precision (Five star rating)
- Tip size: 1.38 x 0.25mm (0.055 x 0.010 in.)
- Made of PEEK (high Temperature thermoplastic), static dissipative (10superscript 7 ohms/sq)
- Inert to all chemical solvents with working temperature of 480degreeF
Specifications
Specifications
| Material | PEEK |
| Dimensions (L x W) | Tip: 1.38 x 0.25 mm (0.55 x 0.10 in.) |
| Tip Style | Straight |
| Product Type | Replacement Tips for 162D-RT tweezers |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.