Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ PEEK Tipped Tweezers

Catalog No. 17467309 Shop All Excelta Corporation Products
Change view
Click to view available options
Tip Style:
Curved
Medium
Small
Straight, Fine
Width (Metric):
0.78 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style Width (Metric)
17-467-309 Small -
17-467-307 Straight, Fine 0.78 cm
17-467-311 Medium -
18-100-825 Curved -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-467-309 Supplier Excelta™ Supplier No. 162BRT
Add to Cart
Add to Cart

Highly resistant to chemicals and solvents

  • Inert to all common solvents
  • Widely used with semi-conductors
  • Working temperature of 249°C
  • Anti-magnetic stainless steel Body
  • Replaceable tips

Specifications

Product Type Tweezers
Length (English) 5 in.
Length (Metric) 127 mm
Material Stainless Steel
Quantity Each
Tip Style Small
Width (English) 0.40 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.