Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ PEEK Tipped Tweezers

Catalog No. p-4591395
Click to view available options
Tip Style:
Curved
Medium
Small
Straight, Fine
Width (Metric) Tip:
0.05 cm
0.1 cm
0.2 cm

Highly resistant to chemicals and solvents

  • Inert to all common solvents
  • Widely used with semi-conductors
  • Working temperature of 249°C
  • Anti-magnetic stainless steel Body
  • Replaceable tips

Specifications

Tip Style Straight, Fine
Length (English) 5 in.
Material Stainless Steel
Length (Metric) 127 mm
Product Type Tweezers
Quantity (No. per Case) Each
Height (English) Body 0.01 in.
Height (Metric) Body 0.02 cm
Precision Ultra
Width (English) Body 0.31 in.
Width (English) Tip 0.02 in.
Width (Metric) Body 0.78 cm
Width (Metric) Tip 0.05 cm
Width (English) 0.20 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.