Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Plastic Tweezers

Catalog No. 17467196 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (English):
4.5 in.
4.6 in.
Tip Style:
Straight Duckbilled Wide, Flat
Straight, Fine Sharp
Material:
Glass-filled Acetal
Plastic
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Tip Style Material
17-467-196 4.5 in. Straight, Fine Sharp Glass-filled Acetal
17-467-360 4.6 in. Straight, Fine Sharp Plastic
16-050-111 4.5 in. Straight Duckbilled Wide, Flat Glass-filled Acetal
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-467-196 Supplier Excelta™ Supplier No. 7 LER
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Plastic Tweezers for general precision handling without metal contact.

  • It is great for applications requiring soft non-metal tweezers that won’t scratch or marr wires or components.

Specifications

Product Type Tweezers, Delrin
Length (English) 4.5 in.
Length (Metric) 11.4 cm
Material Glass-filled Acetal
Quantity 1 Ea.
Style High-precision
Tip Style Straight, Fine Sharp
Width (English) 0.44 in.
Width (Metric) 1.17 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.