Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Excelta™ Precision Long Slim Tweezers with Very Fine Tips
Click to view available options
Material:
Anti-magnetic Stainless Steel
Stainless Steel
Precision:
Fine
General
High
Description
- Used for general assembly or light magnification
- Overall Length: 5.5 in. (13.4cm)
Specifications
Specifications
Tip Style | Long Straight, Precision |
Design | SS |
Length (English) | 5.5 in. |
Material | Anti-magnetic Stainless Steel |
Length (Metric) | 140 mm |
Product Type | Tweezers, Electronic |
Quantity (No. per Case) | Each |
Height (English) Body | 0.015 in. |
Height (Metric) Body | 0.38 cm |
Precision | Fine |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction