Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Precision Long Slim Tweezers with Very Fine Tips

Catalog No. 17447143 Shop All Excelta Corporation Products
Change view
Click to view available options
Material:
Anti-magnetic Stainless Steel
Stainless Steel
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
17-447-143 Anti-magnetic Stainless Steel
16-050-109 Anti-magnetic Stainless Steel
17-447-139 Stainless Steel
17-447-140 Stainless Steel
17-447-142 Anti-magnetic Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-447-143 Supplier Excelta™ Supplier No. SSSASE
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Extra length for working in a limited access area

  • Used for general assembly or light magnification
  • Overall Length: 5.5 in. (13.4cm)

Specifications

Length (English) 5.5 in.
Length (Metric) 140 mm
Material Anti-magnetic Stainless Steel
Height (English) 0.015 in.
Height (Metric) 0.38 cm
Quantity Each
Tip Style Long Straight, Precision
Width (English) 0.25 in.
Width (Metric) 0.63 cm
Product Type Tweezers, Electronic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.