Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Reverse-Action Tweezers

Catalog No. 17467247 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (English):
4.25 in.
4.5 in.
4.75 in.
5 in.
6 in.
6.5 in.
Tip Style:
Angled with Groove
Bent, 45° Angle
Cross Straight, Fine
Curved, Fine
Serrated
Straight, Fine
Straight, Serrated
Straight, Slender
Straight, Smooth
Tapered, Flat Round
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Tip Style
17-467-247 6 in. Serrated
17-447-108 4.75 in. Tapered, Flat Round
17-447-109 4.25 in. Straight, Slender
17-447-110 4.5 in. Curved, Fine
17-467-106 4.5 in. Bent, 45° Angle
17-467-107 5 in. Straight, Smooth
17-467-245 6 in. Straight, Smooth
17-467-244 6 in. Straight, Serrated
17-467-248 6.5 in. Angled with Groove
18-100-839 4.75 in. Cross Straight, Fine
18-100-843 4.75 in. Straight, Fine
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 17-467-247 Supplier Excelta™ Supplier No. 30SSE
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tweezers designed to hold objects without finger strain

  • AISI 303 anti-magnetic, high-precision stainless-steel
  • Closed at rest, press to open
  • Ideal for holding any small items for extended periods of time

Specifications

Length (English) 6 in.
Length (Metric) 152 mm
Material Stainless Steel
For Use With (Application) Holding any small items for extended periods of time
Quantity Each
Tip Style Serrated
Width (English) 0.39 in.
Width (Metric) 0.99 cm
Product Type Tweezers, Reverse Action
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.