Learn More
Description
Roto-Pic™ vacuum straight tips are for handling very small parts.
Specifications
Specifications
| Product Type | Roto-pic Tip |
| For Use With (Equipment) | Hand piece and probes |
| Material | PTFE |
| Diameter (English) Inside | 0.006 in. |
| Diameter (Metric) Inside | 0.015 cm |
| For Use With (Application) | Handling small parts |
| Includes | 0.006 in. (0.15mm) PTFE Tip |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.