Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Roto-Pic Vacuum System Tips

Catalog No. 17468553 Shop All Excelta Corporation Products
Change view
Click to view available options
Product Type:
Roto-pic Tip
Vacuum Tip Kit
Diameter (Metric) Inside:
0.01 cm
0.012 cm
0.015 cm
0.03 cm
0.08 cm
0.15 mm (PTFE Tip)
Material:
PTFE
Polyethylene
Stainless Steel
Various
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Diameter (Metric) Inside Material
17-468-553 Roto-pic Tip 0.01 cm Stainless Steel
17-468-533 Vacuum Tip Kit 0.15 mm (PTFE Tip) Various
17-468-544 Roto-pic Tip 0.015 cm PTFE
17-468-545 Roto-pic Tip 0.012 cm Polyethylene
17-468-547 Roto-pic Tip 0.08 cm Polyethylene
17-468-546 Roto-pic Tip 0.03 cm Polyethylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17-468-553 Supplier Excelta™ Supplier No. 2080

For handling small parts

Roto-Pic™ vacuum straight tips are for handling very small parts.

Specifications

Product Type Roto-pic Tip
For Use With (Equipment) Hand piece and probes
Material Stainless Steel
Diameter (English) Inside 0.004 in.
Diameter (Metric) Inside 0.01 cm
For Use With (Application) Handling small parts
Includes 0.004 in. Stainless Steel Tip
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.