Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Excelta™ Roto-Pic Vacuum System Vacuum Cups
Click to view available options
Product Type:
Roto-pic Circovac Vacuum Cup
Roto-pic Vacuum Cup
Roto-pic Verto-Vac Vacuum Cup
Diameter (Metric) Inside:
0.6 cm
1 cm
1.2 cm
Not Applicable
Description
- High temperature silicone rubber
- Includes brass fittings
Specifications
Specifications
Product Type | Roto-pic Vacuum Cup |
For Use With (Equipment) | Hand piece and probes |
Material | Silicone Rubber |
Diameter (English) Inside | 0.37 in. |
Diameter (Metric) Inside | 1 cm |
Includes | Brass fittings |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction