Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Style 2 Precision Tweezers

Catalog No. 17456105 Shop All Excelta Corporation Products
Change view
Click to view available options
Material:
Anti-magnetic Stainless Steel
Stainless Steel
Description:
1 Star Quality/Economy
2 Star Quality
3 Star Quality
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Description
17-456-105 Anti-magnetic Stainless Steel 3 Star Quality
17-467-122 Anti-magnetic Stainless Steel 2 Star Quality
17-467-123 Anti-magnetic Stainless Steel 1 Star Quality/Economy
18-100-810 Stainless Steel 3 Star Quality
18-100-811 Stainless Steel 1 Star Quality/Economy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-456-105 Supplier Excelta™ Supplier No. 2SA
Add to Cart
Add to Cart

With various precision tips for low magnification work

  • Stainless steel
  • Length: 12.1cm (4.75 in.)
  • Straight tapered tip
  • Magnetic and antimagnetic models

Specifications

Product Type Tweezers, Electronic
Length (English) 4.75 in.
Length (Metric) 120 mm
Material Anti-magnetic Stainless Steel
Description 3 Star Quality
Height (English) 0.01 in.
Height (Metric) 0.025 cm
Quantity Each
Tip Style Straight Tapered
Width (English) 0.32 in.
Width (Metric) 0.81 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.