Learn More
Description
- For picking up very fine or minute components
- Stainless steel
Specifications
Specifications
| Product Type | Tricep |
| Length (English) | 5 in. |
| Length (Metric) | 12.7 cm |
| Material | Stainless Steel |
| For Use With (Application) | Useful for picking up very fine or minute components |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.