Learn More
Excelta™ Ultra Precision (Five Star) Straight PEEK Soft Replaceable 0.055 in. Tip Tweezers
Shop All Excelta Corporation ProductsDescription
- Features flat duckbill tips
- Finger serrations for better control
- Anti-magnetic Neverust™ stainless steel shank
- Static dissipative (107 ohms/sq)
- Inert to chemical solvents
- Working temperature of 480°F
Specifications
Specifications
| Material | Stainless steel, PEEK |
| Dimensions (L x W) | Tip: 1.38 x 0.25 mm (0.055 x 0.010 in.) |
| Height (English) | 0.06 in. |
| Height (Metric) | 1.5 mm |
| Quantity | 1 Ea. |
| Style | High-precision |
| Tip Style | Flat, Duckbill |
| Width (English) | 0.393 in. |
| Product Type | Tweezers, Ultra precision with straight soft PEEK tips |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.