Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Wafer-Handling Tweezers for 8 in. Wafers

Catalog No. 18100830 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (Metric):
178 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
18-100-830 178 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-100-830 Supplier Excelta™ Supplier No. 890LSA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

High concentration of molybdenum offers resistance to many acids

  • Antimagnetic stainless steel
  • Overall Length: 7 in.

Specifications

Length (English) 7 in.
Length (Metric) 178 mm
Material Stainless Steel
Height (English) 0.15 in.
Height (Metric) 0.38 cm
Quantity Each
Tip Style Top Lip
Width (English) 1.12 in.
Width (Metric) 2.84 cm
Product Type Tweezers
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.