Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Excelta™ Zirconia Ceramic Ultra Presicion Tweezers with Curved Fine Point

Catalog No. 18100911 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (Metric):
144 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
18-100-911 144 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-100-911 Supplier Excelta™ Supplier No. 7CEESD

missing translation for 'validMainframeMsg'

With a fine 43degree curved fine point (0.025 in.)

  • Non-magnetic and chemically inert
  • Ultra Precision: Five star
  • Static dissipative (107 to 109)
  • Made of Zirconia ceramic
  • Working temperature of over 2000degreeF and is clean room safe
  • Overall length: 144mm (5.75 in.)

Specifications

Product Type Tweezers, Ultra precision with curved fine point
Length (English) 5.75 in.
Length (Metric) 144 mm
Material Zirconia Ceramic
Height (English) 0.06 in.
Height (Metric) 1.5 mm
Tip Style Curved, Fine
Width (English) 0.393 in.
Width (Metric) 10 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.