Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Executive Mesh Chair Available on GSA/VA Contract for Federal Government customers only.

Fisherbrand™ Executive Mesh Chairs feature locking seat tilt, adjustable arms and dual-wheel casters 

 View more versions of this product

Catalog No. 14-400-441


Add to cart

Description

Description

  • Executive mesh high back chair with adjustable lumbar support and optional headrest is designed to be the ultimate in comfort
  • The ergonomically contoured comfort molded seat and wide range of ergonomic adjustments can be easily customized to fit virtually any executive
  • Ergonomic features include 360 degree swivel rotation control with tilting and tilt-locking function
  • 3D adjustable arms can be adjusted to a variety of positions to relieve neck and shoulder tension allowing executive to maximize their business efforts during the entire day
  • Each Fisherbrand Executive series chair is covered by our 5-year warranty with lifetime warranty on the pneumatic lift

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

19 to 23 in.
Standard adjustable arms
300 lb.
5 years, lifetime on the pneumatic lift
19 in.
Casters
Nylon-Reinforced Fiberglass
57.15cm
Pneumatic
136kg
Low-Form Chair
Mesh
3 in.
Black fabric
19 in.
48.26cm
Yes
Yes
No
Yes
5-leg nylon reinforced fiberglass (68.58cm (27 in.)
136kg
Black
48.26cm
No
22.5 in.
Without headrest
300 lb.
Mesh
1
Desk Height
7.62cm
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
20 in.
50.8cm
Yes
Yes
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit