Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Executive Windrowe Mesh Back Chair with Grade A Seat, Head Rest, and 3D Adjustable Arms

Catalog No. 14001093 Shop All Fisherbrand Products
Click to view available options
Color:
Borscht
Carbon
Marine Blue
Sterling
Storm
Taupe
This item is not returnable. View return policy
This item is not returnable. View return policy

Executive Windrowe Mesh Back Chair with Grade A Vinyl Seat is ideal for office environments or anywhere where seats need to be cleaned. Grade A vinyl provides additional antibacterial protections. Head rest and 3D adjustable arms offer adjustments to ensure proper arm placement.

  • Adjustable from 19 to 23 inches from the top of the seat to the floor
  • Features adjustable lumbar support
  • 3D adjustable arm rests adjust up and down, twist toward and away from the user, and slide forward the back
  • Comfort molded seat
  • Head rest
  • Composite base
  • Antifungal/antibacterial Grade A Vinyl
  • Additional antibacterial protections
  • High end look and feel
  • Variety of color options to suit any work space

Specifications

Product Type General Purpose Seating
Back Style Mesh
Load Bearing Capacity (English) 300 lb.
Finish Black
Foot Type Black dual-wheel, casters (suitable for carpeted floors)
Seating Height Desk Height
Frame Material Nylon-reinforced fiberglass
Adjustable (Height) 19 to 23 in.
Diameter (English) 27 in.
Color Carbon
Diameter (Metric) 68.58 cm
Lift Type Pneumatic
Arm Style 3D Adjustable
Adjustable Yes
With Lumbar Support Yes
Footrest No
With Armrest Yes
With Backrest Yes
With Tilt No
With Casters Yes
Weight (English) 60 lb.
Weight (Metric) 27.22 kg
Warranty 5 year parts, lifetime on pneumatic lift
Load Bearing Capacity (Metric) 136 kg
Upholstery Vinyl
Material Vinyl
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.