Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Executive Windrowe Mesh Back Chair with Standard Adjustable Arms, and Grade A Seat
Shop All Fisherbrand Products

Click to view available options
Color:
Marine Blue
Storm
Description
- Adjustable from 19 to 23 inches from the top of the seat to the floor
- Features adjustable lumbar support
- 2-way adjustable arm rests adjust up and down
- Comfort molded seat
- Composite base
- Antifungal/antibacterial Grade A Vinyl
- Additional antibacterial protections
- High end look and feel
- Variety of color options to suit any work space
Specifications
Specifications
| Product Type | General Purpose Seating |
| With Backrest | Yes |
| With Armrest | Yes |
| Base Material | Nylon Reinforced Fiberglass |
| Foot Type | Black dual-wheel, casters (suitable for carpeted floors) |
| Includes | Round tube chrome foot ring with internal lock |
| With Tilt | No |
| Footrest | No |
| Seating Height | Desk Height |
| Weight (English) | 59 lb. |
| Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction