Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Executive Windrowe Mesh Back Guest Chair

Catalog No. 14359526 Shop All Fisherbrand Products
Click to view available options
With Armrest:
Yes
This item is not returnable. View return policy
This item is not returnable. View return policy

Executive Windrowe Mesh Back Guest Chair features a contoured mesh back with adjustable lumbar support and sled base. It would make a great addition to any office and is the perfect compliment to Fisherbrand Executive Windrowe Mesh Back Chairs!

  • Features adjustable lumbar support
  • Comfort molded seat
  • Steel sled base
  • Breathable Mesh fabric
  • Great compliment to Fisherbrand Executive Windrowe Mesh Back Chair

Specifications

Product Type General Seating Chair
Footrest No
With Tilt No
Weight (English) 35 lb.
With Armrest Yes
Seating Height Desk Height
Arm Style 2-way adjustable (move up and down)
Base Material Powder-coated Steel
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Color Black
Back Style Mesh
Base Style Powder-coated steel base with non-skid pads
Material Mesh
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.